Control Kit, STOP/START, Red/Green Pilot

Item #: 0195269

Cat #: C600M102A

UPC: 786680148330

$ 458.90 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series STOP/START Oval Pushbuttons and Red RUN, Green OFF Pilot Lights (85-264V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***

Overview

Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series STOP/START Oval Pushbuttons and Red RUN, Green OFF Pilot Lights (85-264V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Also known as: 786680148330, C600M102A, CUTC600M102A

Specifications

Family / Style: M22
Type: Cover Control
Family / Style: M22
Type: Cover Control