SVX Independent Drives

Item #: 0195215

Cat #: SVX040A2-4A1N1

UPC: 782116011711

$ 9636.44 EA
Company wide:
0 in stock

Overview

CUT-SVX040A2-4A1N1
Also known as: 782116011711, SVX040A2-4A1N1, CUTSVX040A24A1N1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40
IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Volts AC Range: 380 - 500
Phase: 3
Horsepower: 40
Mounting: Surface
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Volts AC Range: 380 - 500