3.3KW 277V 1P UH Series Unit Htr.

Item #: 0195185

Cat #: G1GUH03003

UPC: 686334644723

$ 1043.20 EA
Company wide:
0 in stock
Horizontal Fan Forced Wall Heater, 1 PH, 3.3 KW, 277 V, Panel Mounting, Steel Housing Material, Dimensions- 20 Width X 13 Height X 11 Depth IN, BTU Rating- 11200, 11.9 AMP, Air Flow- 400 CFM

Overview

Horizontal Fan Forced Wall Heater, 1 PH, 3.3 KW, 277 V, Panel Mounting, Steel Housing Material, Dimensions- 20 Width X 13 Height X 11 Depth IN, BTU Rating- 11200, 11.9 AMP, Air Flow- 400 CFM
Also known as: 686334644723, G1GUH03003, TPIG1GUH03003

Specifications

Standards: California Proposition 65
Standards: California Proposition 65