This product has been discontinued.

LED Module, High Output, 5 or 6", 13W, 120/277V, 2700K
Item #: 0195129
Cat #: LEDRT56HO900827
UPC: 046135751370
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 2700K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75137
Overview
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 2700K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75137
Also known as: 046135751370, LEDRT56HO900827, SYLLEDRT56HO900827
Specifications
| Type: | Module |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Volts AC: | 120, 277 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Type: | Module |
| Wattage: | 13 |
| Diameter: | 5 in, 6 in |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Color: | White |
| Light Technology: | LED |