Surge Protection Device, 250VAC, 57kA, 1PH, 3W

Item #: 0195127

Cat #: MNSPD300AC

UPC:

Company wide:
15 in stock
Documents & Guides
Surge Protection Device, 250 Volt AC, 57 kA, 1-Phase, 3-Wire

Overview

Surge Protection Device, 250 Volt AC, 57 kA, 1-Phase, 3-Wire
Also known as: MNSPD300AC, MNSMNSPD300AC

Specifications

Mounting: Panel
Volts AC: 250
Interrupt Rating AC: 57 kA
Mounting: Panel
Interrupt Rating AC: 57 kA
Volts AC: 250