Refill Cartridge, 2" x 4"

Item #: 0195098

Cat #: 1868716

UPC: 071701000781

Call for price
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White w/ Red Header Labeled Danger

Overview

Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White w/ Red Header Labeled Danger

Specific labels with colored headers including labels pre-printed with 'DANGER' and 'NOTICE' headers for on-demand printing of small format safety signage - Made of a durable vinyl material - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701000781, 1868716, DYM1868716

Specifications

Width: 2 in
Type: Permanent, Label
Length: 4 in
Color: White
Width: 2 in
Length: 4 in
Type: Permanent, Label
Color: White