Wireway Connector, Type 1, Lay-In, 12" x 12", Steel, Gray

Item #: 0195094

Cat #: F1212GUC

UPC: 783510519407

$ 55.28 EA
Company wide:
38 in stock
Wireway, U-Connector, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

The nVent HOFFMAN HOFF1212GUC joins wireway sections and fittings. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.

Also known as: 783510519407, F1212GUC, HOFF1212GUC

Features & Benefits

  • U-Connectors are used to rigidly join fittings to lay-in wireway straight sections
  • Top swings aside to retain the lay-in feature
  • One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray