Duplex Receptacle, Fully Controlled, 15A. 125V

Item #: 0195070

Cat #: WRC-15-2-W

UPC: 754182938810

$ 99.64 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Fully Controlled, LED Indicator, 15A, 125V, White. Wireless Controlled Receptacle.

Overview

Duplex Receptacle, Fully Controlled, LED Indicator, 15A, 125V, White. Wireless Controlled Receptacle.

Wireless Receptacle Controls facilitate occupancy-based Auto-On/Auto-Off control of plug loads without the need to wire receptacles to room controllers. A WRC transmitter works with WRC RF-enabled relay-controlled receptacles.

Also known as: 754182938810, WRC-15-2-W, WATWRC152W

Specifications

Volts AC: 120, 125
Amps: 15
Color: White
Type: Load Controller
Volts AC: 120, 125
Color: White
Amps: 15
Type: Load Controller