SlimSurface LED Downlight, 5", 9.5W, 120V, 2700K

Item #: 0195053

Cat #: S5R827K7

UPC: 662057988672

Company wide:
0 in stock
Documents & Guides
SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 2700K, Diameter: 5 inch, Color: White

Overview

SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 2700K, Diameter: 5 inch, Color: White
Also known as: 662057988672, S5R827K7, LOLS5R827K7

Specifications

Volts AC: 120
Lumens: 650
Mounting: Surface
Diameter: 5 in
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Mounting: Surface
Color: White
Light Technology: LED
Lumens: 650
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Wattage: 9.500