Meter Main, 100A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

Item #: 0195052

Cat #: U5168XTL100

UPC: 784572475281

$ 804.15 EA
Company wide:
0 in stock
Documents & Guides
100 Amp Meter Main 8 Space, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp Meter Main 8 Space, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572475281, U5168XTL100, MLBU5168XTL100

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R