Assembled, 30.5 Mm Pushbutton

Item #: 0195048

Cat #: 10250T397LWD2A-1

UPC: 782114754252

$ 427.09 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 Mm Pushbutton, Chrome Bezel, Illuminated, White Plastic Extended Operator With Momentary Action, LED, Full Voltage Light Unit, 1NO-1NC Contacts

Overview

Assembled, 30.5 Mm Pushbutton, Chrome Bezel, Illuminated, White Plastic Extended Operator With Momentary Action, LED, Full Voltage Light Unit, 1NO-1NC Contacts

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114754252, 10250T397LWD2A-1, CUT10250T397LWD2A1

Specifications

Type: Heavy-Duty
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: White