PVC Coated Conduit Body Cover, Size: 1", Form 7, Iron/PVC Coated, Gray

Item #: 0195045

Cat #: 370F-G

UPC: 704508435578

$ 95.10 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body Cover, Size: 1 Inch, Form 7, Iron/PVC Coated, Gray

Overview

PVC Coated Conduit Body Cover, Size: 1 Inch, Form 7, Iron/PVC Coated, Gray
Also known as: 704508435578, 370F-G, OCA370FG

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron
Color: Gray