100A, 250V, 600V, Clip Clamp

Item #: 0195042

Cat #: LCC5

UPC: 079458007985

$ 141.90 EA
Company wide:
0 in stock
Documents & Guides
100Amp, 250V, 600V, Fuse Holder Accessories Clip Clamp

Overview

100Amp, 250V, 600V, Fuse Holder Accessories Clip Clamp

POWR-JAW clamps improve the contact between fuse and clip. The unnecessary heat from poor contact due to the loss of spring force in the clips can cause nuisance fuse opening and premature aging of surrounding components. High temperature phenolic resin knob designed for the most severe environments 7 sizes to provide effective coverage. Simple design makes installation easy.

Also known as: 079458007985, LCC5, LFULCC5

Specifications

Type: Clip
Type: Clip