31W T8 U-Bend Fluorescent Lamp, 41K

Item #: 0195025
Cat #: S6552
UPC:
$ 32.36 EA
Company wide:
16 in stock
Documents & Guides
31 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base

Overview

31 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: S6552, SATS6552

Specifications

Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2725
Wattage: 31
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 31
Dimmable: No
Shape: T8 (U-Bend)
Lumens: 2725
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)