Heater Interior, Register Plus Series, 1500W 208V

Item #: 0195022

Cat #: RM158

UPC: 027418003232

$ 227.36 EA
Company wide:
0 in stock
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 1500W 208V *Cadet Part # 00323*

Overview

Cadet Register Electric Wall Heater Assembly Only, 1500W 208V *Cadet Part # 00323*

Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can

Also known as: 027418003232, RM158, CDTRM158

Specifications

Wattage: 1500
Volts AC: 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 1500
Mounting: Wall
Volts AC: 208
Family / Style: Register Plus®