Vinyl-Insulated, 6, Insulation Material:Vinyl

Item #: 0195011

Cat #: MV6BCX

UPC: 051128589915

$ 5.96 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 6, Insulation Material:Vinyl, Color: Blue, 10/PK

Overview

Vinyl-Insulated, Wire Range: 6, Insulation Material:Vinyl, Color: Blue, 10/PK

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589915, MV6BCX, MMMMV6BCX

Specifications

Material: Vinyl
Material: Vinyl