Solid Strut, 1-5/8" W x 2-7/16" D x 10' L, Steel, Green

Item #: 0195005

Cat #: B12-120GRN

UPC: 781011205201

$ 43.63 FT
Company wide:
0 in stock
Documents & Guides
Solid Strut, 1-5/8" Width x 2-7/16" Depth x 10' Length, 12 Gauge Steel, Green

Overview

Solid Strut, 1-5/8" Width x 2-7/16" Depth x 10' Length, 12 Gauge Steel, Green

Unistrut is the original metal framing system featuring a unique weldless connection. It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.

Also known as: 781011205201, B12-120GRN, BLIB12120GRN

Specifications

Color: Green
Depth: 2 7/16 in
Material: Steel
Length: 10 ft
Width: 1 5/8 in
Color: Green
Material: Steel
Width: 1 5/8 in
Depth: 2 7/16 in
Length: 10 ft