nVent ERIFLEX Flexibar End Cover, 0.79"

Item #: 0194992

Cat #: ENDCOV20

UPC: 782856875093

$ 2.50 EA
Company wide:
0 in stock
Documents & Guides
ENDCOV20 - FLEXIBAR END COVER 20

Overview

ENDCOV20 - FLEXIBAR END COVER 20

End cover for nVent ERIFLEX Flexibar and Insulated Power Braid

Also known as: 782856875093, ENDCOV20, EFX541774

Features & Benefits

  • End cover for nVent ERIFLEX Flexibar and Insulated Power Braid
  • Allows for visual inspection of connection
  • Easy fitting after fixing
  • Halogen free
  • RoHS compliant

Specifications

Material: Polycarbonate
Weight: 0.420 lb
Material: Polycarbonate
Weight: 0.420 lb