Hammond Mfg EP4836

Item #: 0194987

Cat #: EP4836

UPC: 623980914800

Company wide:
0 in stock

Overview

HAMEP4836
Also known as: 623980914800, EP4836, HAMEP4836

Specifications

Material: Steel
Height: 46.200 in
Width: 34.200 in
Material: Steel
Width: 34.200 in
Height: 46.200 in