MILB U2854-X 125A 4T RL OU 4P MAIN

Item #: 0194965

Cat #: U2854X

UPC: 784572136113

Company wide:
0 in stock
MILBANK U2854-X, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MILBANK U2854-X, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572136113, U2854X, MLBU2854X

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65