Type USE, 6 AWG, Stranded, Black, 2500'

Item #: 0194950
Cat #: 6USECSTRBLAX2500
UPC: 98010027702
$ 1.29 FT
Company wide:
1,700 in stock
Documents & Guides
Type USE, 6 AWG, Stranded, Black, 2500'

Overview

Type USE, 6 AWG, Stranded, Black, 2500'
Also known as: 98010027702, 6USECSTRBLAX2500

Specifications

Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 6
Length: 2500 ft
Color: Black
Gauge: 6
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)