Transformer, Dry Type, Drive Isolation, 93KVA, 575 Delta - 460Y/266VAC

Item #: 0194948

Cat #: DTHB0934S

UPC: 047503001059

$ 9164.54 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 93 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 93 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503001059, DTHB0934S, ACMDTHB0934S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA3

Specifications

Type: Isolation Transformer
Volt Amps: 93kVA
Primary Voltage: 575 Delta
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 93kVA
Secondary Voltage: 266/460Y