SURFACE WRAPAROUND LED 4FT NOMINAL 4800 LUMENS ELDOLED DIMMI

Item #: 0194928

Cat #: LBL448LEZ1LP840

UPC: 889804005394

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SURFACE WRAPAROUND LED 4FT NOMINAL 4800 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K

Overview

SURFACE WRAPAROUND LED 4FT NOMINAL 4800 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K
Also known as: 889804005394, LBL448LEZ1LP840, LITLBL448LEZ1LP840

Specifications

Wattage: 48
Lumens: 4800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4800
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)