
Selector Switch, 3 Position, 22mm, Knob Type, Black, E22
Item #: 0194913
Cat #: E22XBG1
UPC: 782113470160
$ 53.92 EA
Company wide:
0
in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113470160, E22XBG1, CUTE22XBG1
Specifications
| Type: | Non-Illuminated, Maintained, 3 Position |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black |