THHN/THWN-2-10-WHI/BLU TRACER 500FT

Item #: 0194912

Cat #: 10THHNCSTRWHIWBLU

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-10-WHI/BLU TRACER 500FT

Overview

THHN/THWN-2-10-WHI/BLU TRACER 500FT
Also known as: 10THHNCSTRWHIWBLU

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Color: White/Blue
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded