THHN/THWN-2-10-WHI/BLK TRACER 500FT

Item #: 0194910

Cat #: 10THHNCSTRWHIWBLA

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-10-WHI/BLK TRACER 500FT

Overview

THHN/THWN-2-10-WHI/BLK TRACER 500FT
Also known as: 10THHNCSTRWHIWBLA

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded