1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, GR Nylon

Item #: 0194899

Cat #: 80720-GY

UPC: 078477120354

$ 2.58 EA
Company wide:
23 in stock
Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Gray.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Gray.

1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Gray

Also known as: 078477120354, 80720-GY, LEV80720GY

Specifications

Mounting: Device
Size: Standard
Color: Gray
Type: Locking Receptacle, Standard
Gangs: 1
Material: Nylon
Mounting: Device
Color: Gray
Gangs: 1
Size: Standard
Type: Locking Receptacle, Standard
Material: Nylon