Generator, Standby, 27kW, 120/240VAC, 81A, Protector Series

Item #: 0194887

Cat #: RG02724

UPC:

$ 20335.05 EA
Company wide:
0 in stock
Documents & Guides
** This is no longer available from the manufacture.**

Overview

** This is no longer available from the manufacture.**

The Protector Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption. These features combined with Generac’s 55-year history of design, engineering and manufacturing excellence makes a Protector Series generator not only the best choice, but the only choice when it comes to investing in a backup power solution.

Also known as: RG02724, GPSRG02724

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Mounting: Pad
Standards: California Proposition 65
Wattage: 27 kW
Type: Liquid Cooled
Mounting: Pad
Wattage: 27 kW
Volts AC: 120, 240
Standards: California Proposition 65