Fuse Holder CLS T Block Box Lug

Item #: 0194863

Cat #: LFT300601C

UPC: 079458940978

$ 60.63 EA
Company wide:
0 in stock
Documents & Guides
60A, 300V, 1 Pole Fuse Holder CLS T Block Box Lug

Overview

60A, 300V, 1 Pole Fuse Holder CLS T Block Box Lug

The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide. Features/Benefits: Compact design means increased space savings; DIN Rail releasable for all 30 A-60 A fuse blocks; Only one hand is required to release from DIN Rail (lock open lock closed); Molded phenolic base; Steel reinforcing springs supplied as standard provide low resistance connection and long-range reliability; Larger blocks employ integral heat sink for maximum heat dissipation; Universal mounting holes make for easy replacement.

Also known as: 079458940978, LFT300601C, LFULFT300601C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65