3A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0194860

Cat #: LMF003

UPC: 079458009743

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
3A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

3A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009743, LMF003, LFULMF003

Specifications

Volts AC: 300
Speed: Time Delay, Slow Blow
Amps: 3
Type: In-Line
Length: 1.820 in
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 0.610 in
Volts AC: 300
Amps: 3
Length: 1.820 in
Standards: California Proposition 65
Diameter: 0.610 in
Speed: Time Delay, Slow Blow
Type: In-Line
Mounting: Inline
Interrupt Rating DC: 10 kA