
Enclosure, Control Kit, STOP/START & Red RUN Pilot
Item #: 0194857
Cat #: C600M101A
UPC: 786680148309
$ 352.31 EA
Company wide:
6
in stock
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series STOP/START Oval Pushbuttons and Red RUN Pilot Light (85-264V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Overview
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series STOP/START Oval Pushbuttons and Red RUN Pilot Light (85-264V AC) ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Also known as: 786680148309, C600M101A, CUTC600M101A
Specifications
| Family / Style: | M22 |
| Type: | Cover Control |
| Family / Style: | M22 |
| Type: | Cover Control |