Card Label, Polyester, 'L1', 0.49" dia., 20/card, 10 cards/pk, WH/BL

Item #: 0194821
Cat #: H621250
UPC: 715629000217
$ 1439.98 EA
Company wide:
0 in stock
Documents & Guides
RCH H621250 6W 240V 250FT HEAT CBL

Overview

RCH H621250 6W 240V 250FT HEAT CBL
Also known as: 715629000217, H621250, RCMH621250

Specifications

Customer Reviews

No reviews for this product
(0)