Galvanized Wiring Trough Type 3R, 6" x 6" x 48"

Item #: 0194779

Cat #: F6648RTGV

UPC: 783510138189

$ 314.53 EA
Company wide:
0 in stock
EconoTrough Galvanized Wiring Trough Type 3R, 6 Inch x 6 Inch x 4 Foot

Overview

EconoTrough Galvanized Wiring Trough Type 3R, 6 Inch x 6 Inch x 4 Foot

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138189, F6648RTGV, HOFF6648RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Length: 48 in