PLATT logo

4/3 XLPE Aluminum Overhead Cable 1000'

Item #: 0194766
Cat #: 3A31A1URDSWAX1000
UPC: 98012059735
Call for price
Company wide:
0 in stock
Documents & Guides
(3) 3/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Swarthmore, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 ft Reel.

Overview

(3) 3/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Swarthmore, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 ft Reel.
Also known as: 98012059735, 3A31A1URDSWAX1000

Specifications

Gauge: 3/0
Conductors: 3
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Gauge: 3/0
Length: 1000 ft
Material: Aluminum
Conductors: 3
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)