Baseboard Heater, 240/208V, 72"

Item #: 0194750

Cat #: H2915072SW

UPC: 686334105279

$ 170.17 EA
Company wide:
0 in stock
Documents & Guides
72 Inch Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White

Overview

72 Inch Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White
Also known as: 686334105279, H2915072SW, TPIH2915072SW

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208
Standards: California Proposition 65