4/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0194731

Cat #: 43MCASTRX100

UPC: 077680130518

$ 9.55 FT
Company wide:
300 in stock
Documents & Guides
4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"

Overview

4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680130518, 43MCASTRX100

Specifications

Length: 100 ft
Gauge: 4 AWG
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 100 ft
Conductors: 3
Jacket: Aluminum
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Volts AC: 600