
Powertite Style 2 Plug, Grounding, 100A, 600V, 4P3W, 3 Phase
Item #: 0194716
Cat #: API1034
UPC: 781381165884
$ 570.49 EA
Company wide:
0
in stock
Documents & Guides
Powertite Style 2 Plug, Grounding, 100A, 600V, 4P3W, 3 Phase
Overview
Powertite Style 2 Plug, Grounding, 100A, 600V, 4P3W, 3 Phase
Also known as: 781381165884, API1034, APPAPI1034
Specifications
| Color: | Metallic |
| Amps: | 100 |
| Type: | Plug |
| Poles: | 4 |
| Volts AC: | 600 |
| Color: | Metallic |
| Type: | Plug |
| Volts AC: | 600 |
| Amps: | 100 |
| Poles: | 4 |