Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 15 kVA

Item #: 0194677

Cat #: V48M28T1516

UPC: 786680147517

$ 2134.18 EA
Company wide:
8 in stock
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR939. For Outdoor use Weather Shield WS57. DOE 2016 Efficient. ***Reverse Feed Capable***

Overview

15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR939. For Outdoor use Weather Shield WS57. DOE 2016 Efficient. ***Reverse Feed Capable***

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680147517, V48M28T1516, CUTV48M28T1516

Specifications

Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480 Delta