30KVA, 3P, 480V, 240V, Energy Efficient Transformer

Item #: 0194670

Cat #: V48M22T3016

UPC: 786680175657

$ 4649.89 EA
Company wide:
3 in stock
30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR912B. For Outdoors use Weather Shield WS58. DOE 2016 Efficient. ***Reverse Feed Capable***

Overview

30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR912B. For Outdoors use Weather Shield WS58. DOE 2016 Efficient. ***Reverse Feed Capable***

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680175657, V48M22T3016, CUTV48M22T3016

Specifications

Phase: 3
Volt Amps: 30kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta
Volt Amps: 30kVA
Primary Voltage: 480 Delta