75KVA, 1P, 240x480V, 120/240, Dry Type Transformer

Item #: 0194667

Cat #: T20P11S7516

UPC: 786680147654

$ 8317.60 EA
Company wide:
0 in stock
Documents & Guides
75.0 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR844. For Outdoor use Weather Shield WS44. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

75.0 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR844. For Outdoor use Weather Shield WS44. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

All of Eaton's transformers are specifically designed to meet Federal Energy Efficiency requirements for voltage transformation as near as practically possible to the load, for economy and distribution of power.

Also known as: 786680147654, T20P11S7516, CUTT20P11S7516

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 75kVA
Phase: 1
Volt Amps: 75kVA
Primary Voltage: 240/480