Dry Type Transformer, 25KVA, 1P, 240x480V - 120/240VAC

Item #: 0194666

Cat #: T20P11S2516

UPC: 786680147623

$ 4274.74 EA
Company wide:
2 in stock
Documents & Guides
25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR842. For Outdoor use Weather Shield WS45. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

25 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR842. For Outdoor use Weather Shield WS45. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680147623, T20P11S2516, CUTT20P11S2516

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Type: Dry Type Transformer
Secondary Voltage: 120/240
Volt Amps: 25kVA
Primary Voltage: 240x480