Dry Type Transformer, 37.5KVA, 1P, 240x480V - 120/240VAC

Item #: 0194664

Cat #: T20P11S3716

UPC: 786680147630

$ 4720.06 EA
Company wide:
2 in stock
37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*** DOE 2016

Overview

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*** DOE 2016

Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.

Also known as: 786680147630, T20P11S3716, CUTT20P11S3716

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 37.500kVA
Phase: 1
Volt Amps: 37.500kVA
Primary Voltage: 240/480