Mtr/load Ctr Mcc Encl 400a 4 Pt

Item #: 0194622

Cat #: U404430MCC

UPC: 782051772401

$ 13678.21 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w U404430mcc 400a Mete r Cb Ctr, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Circ-a-w U404430mcc 400a Mete r Cb Ctr, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051772401, U404430MCC, CIRU404430MCC

Specifications

Amps: 400
Mounting: Surface
Depth: 6 in
Phase: 1
Length: 47 in
Width: 34 in
Amps: 400
Depth: 6 in
Length: 47 in
Mounting: Surface
Phase: 1
Width: 34 in