
Spring Wound Timer, 2-Hour, SPDT, 7/10/20A, 125/250/277V, White
Item #: 0194567
Cat #: FD32HW
UPC: 078275185777
$ 94.41 EA
Company wide:
0
in stock
Documents & Guides
Spring Wound Timer, 2-Hour, SPDT, 7/10/20 Amp, 125/250/277 Volt, White
Overview
Spring Wound Timer, 2-Hour, SPDT, 7/10/20 Amp, 125/250/277 Volt, White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185777, FD32HW, IMTFD32HW
Specifications
| Type: | Spring Wound |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Poles: | 1 |
| Color: | White |
| Range: | 2 hr |
| Type: | Spring Wound |
| Volts AC: | 277, 250, 125 |
| Color: | White |
| Amps: | 10, 7, 20 |
| Poles: | 1 |
| Range: | 2 hr |