Flush Cover, 17" x 30", Bolt Down, HDPE

Item #: 0194563

Cat #: 17304008

UPC: 800246052142

$ 331.02 EA
Company wide:
0 in stock
Documents & Guides
Flush Cover, 17 Inch x 30 Inch, Bolt Down, Material: HDPE

Overview

Flush Cover, 17 Inch x 30 Inch, Bolt Down, Material: HDPE
Also known as: 800246052142, 17304008, OLD17304008

Specifications

Width: 30 in
Material: Polyethylene
Width: 30 in
Material: Polyethylene