41A 8mm Insulated Jumper Bar, Gray

Item #: 0194554

Cat #: 282-402

UPC:

$ 1.17 EA
Company wide:
25 in stock
Documents & Guides
Insulated Jumper Bar, Rated Current: 41 Amps, Width: 8mm, Gray

Overview

Insulated Jumper Bar, Rated Current: 41 Amps, Width: 8mm, Gray

Adjacent Jumper; Insulated; Nominal Current 41 A

Also known as: 282-402, WAG282402

Specifications

Type: Busbar
Width: 8 mm
Color: Gray
Amps: 41
Type: Busbar
Color: Gray
Width: 8 mm
Amps: 41