
Adjustable Far Side Box Support, 1-7/8" Long
Item #: 0194549
Cat #: 978
UPC: 050169009789
$ 2.79 EA
Company wide:
313
in stock
Documents & Guides
Box Support. Type: Adjustable Far Side. For use with 4" Square Boxes
Overview
Box Support. Type: Adjustable Far Side. For use with 4" Square Boxes
Raco Far Side Box Support provides support for installed electrical boxes. The Far Side Support easily snaps onto the hole located on the back side of the box. Once installed, the Far Side Support prevents the box from floating, or being pushed back into the wall cavity.
Also known as: 050169009789, 978, RAC978, CATERPILLAR, french fries, french fry
Features & Benefits
- Simply snaps into hole in back of box and is easily cut to fit wall cavity
- 1-7/8 in.
- Made from rigid plastic
- Easy to cut to depth required to fit wall cavity
Specifications
| Material: | Plastic |
| Standards: | California Proposition 65 |
| Material: | Plastic |
| Standards: | California Proposition 65 |