ETN M22-XAK1 M22 Modular Pushbutton

Item #: 0194530

Cat #: M22-XAK1

UPC: 786685277011

$ 8.60 EA
Company wide:
0 in stock
EATON M22-XAK1 90MM ROUND E-STOP LEGEND PLAT

Overview

EATON M22-XAK1 90MM ROUND E-STOP LEGEND PLAT
Also known as: 786685277011, M22-XAK1, CUTM22XAK1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5
Family / Style: M22