Type 1, Door Frame 20" x 14"

Item #: 0194522

Cat #: AFDF1812P

UPC: 783510429409

$ 226.01 EA
Company wide:
0 in stock
Door Frame, Type 1, Flush Mount, Size/Dims: 20" x 14", Material Finish: Steel/Gray. For use with 18" x 12" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.

Overview

Door Frame, Type 1, Flush Mount, Size/Dims: 20" x 14", Material Finish: Steel/Gray. For use with 18" x 12" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.

Door Frame, Type 1, Flush Mount, Size/Dims: 20" x 14", Material Finish: Steel/Gray. For use with 18" x 12" Continuous Hinge Boxes. Includes: Black Composite Sliding Latch.

Also known as: 783510429409, AFDF1812P, HOFAFDF1812P

Specifications

Mounting: Flush
Height: 20 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 14 in
Material: Steel, Aluminum
Special Program: Hoffman On Demand
Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 14 in
Special Program: Hoffman On Demand
Height: 20 in
Color: Gray
Material: Steel, Aluminum