Slide Dimmer, 1000W, Incandescent, Nova T, Gray

Item #: 0194513

Cat #: NT-1000-GR

UPC: 027557675475

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Gray

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W ingray

Also known as: 027557675475, NT-1000-GR, LUTNT1000GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Dimmable: Yes
Volts AC: 120
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent